Beli water pressure regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)Deskripsi:These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Parker FRL system.atribut:
- UNSPSC: 27131603
- Adjustment Mechanism Material: Steel
- Air Inlet Gender: Female
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Body Material: Aluminium or Zinc
- For Fluid Type: Air
- For Substance Type: Air
- Minimum Regulated Pressure (psi): 2
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Gauge Port Size (inch): 1/4
- Pressure Gauge Port Type: NPT
- Regulator Type: Relieving
- Seal Material: Nitrile
- Harris Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara)atribut:
- Series: MS
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)atribut:
- Size: 2
- Series: MS
- Storage Temperature (°C): -5 to 50
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Max. Pressure Hysteresis (bar): 0.25
- Pressure Regulation Range (bar): 0.5 to 7
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)atribut:
- Gauge Outer Diameter (mm): 42
- Included Accessories: Mounting bracket x 1, cap screw x 1
- Minimum Scale (MPa): 0.05
- Screw Size: Rc1/4 (connection port), Rc1/8PT (gauge mounting part)
- Size (mm): W42xD75xH95(with gauge)
- Suitable Air Pressure (MPa): 0 to 1
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonateatribut:
- Air inlet (inch): 1/4
- Size (inch): 1/4
- Material: Polycarbonate
- Dimension 2 (mm): 30
- Dimension 5 (mm): 40
- SPEEDAIRE Filter, Regulator & Lubricator (FRLs)Deskripsi:These FRLs by Speedaire are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Location: Top
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Reinforced Nylon
- Air Flow Direction: Left to Right
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Drain Included: Yes
- Drain Type: Manual
- Filter Rating (micron): 5
- Filter Type: Particulate
- For Fluid Type: Compressed Air
- For Substance Type: Air
- Minimum Operating Pressure (MPa): 0.05
- Minimum Operating Temperature (°C): 5
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Gauge Port Gender: Female
- Pressure Gauge Port Type: NPT
- Recommended Lubricant: ISO VG 32
- Seal Material: Rubber
- Series: Heavy Duty
- Sight Dome Included: Yes
- Sight Gauge Included: Yes
- BOSCH Bullet Camera (Kamera Pengawas)atribut:
- Resolution (MP): 2
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- Built-in IR (ft): 98
- Built-in IR (m): 30
- Field of View Wide (°): 33 to 104
- Frame Rate (fps): 20 to 30
- Lens Focal Length (mm): 3.20 to 10
- Minimum Illumination in Color (lx): 0.06
- Minimum illumination in Monochrome (lx): 0.02
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1280x1024; 1280x720; 768x432; 640x480; 720x480
- Sensor Type: 1/2.8 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BUSSMANN Ceramic FuseDeskripsi:Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- AC Voltage Rating (V): 250
- Body Material: Ceramic
- Body Style: Cylindrical
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Visual Indication: Nonindicating
- VICTOR Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Yashima Denko Cover Lid for Outdoor Waterproofatribut:
- Material: Stainless SUS304
- FESTO Pressure Regulator MS-LRB Series (Regulator Tekanan Udara)atribut:
- Series: MS
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
Daftar Harga water pressure regulator Terbaru October 2026
| Parker FRL Compressed Air Regulator (Regulator Tekanan Udara) | Rp2.099.900 |
| Harris Gas Regulator (Regulator Gas) | Rp5.699.900 |
| FESTO Pressure Regulator MS-LR Series (Regulator Tekanan Udara) | Rp919.900 |
| FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara) | Rp519.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| NIHONSEIKI Regulator (Regulator Tekanan Udara) | Rp1.199.900 |
| ASCO General Purpose Solenoid Valve | Rp2.699.900 |
| ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara) | Rp779.900 |
| Yamato High Pressure Regulator (Regulator Gas) | Rp10.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/pxP109571933-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator%20(Regulator%20Gas)/8tP109492317-1.jpg)
/c5P104942437-6.jpg)
/3cP104819120-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)
/qiP105419954-1.jpg)

/5gP111395196-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
/57P103642187-3.jpg)
/caP103642442-3.jpg)
/qzP109579971-1.jpg)
/lgP111195772-1.jpg)
/P102049280-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Bullet%20Camera%20(Kamera%20Pengawas)/9lP107756345-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Gas%20Regulator%20(Regulator%20Gas)/c0P109492432-1.jpg)

/dnP104942491-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)